Combination wrench LONG-WS21
713.30221
- UNSPSC 27111713
071330221 060 1
071330221 060 1
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 21 mm |
| Length | 280 mm |
| Open End Width | 45 mm |
| Ring Diameter | 29.7 mm |
| Ring Thickness | 12.4 mm |
| Open End Thickness | 8.3 mm |
| EAN | 4024835533027 |
Features
| Ring side drive: POWERDRIV® bi-hex |
| Chrome-vanadium steel |
Documents & Videos
Review(s)
Product not yet rated.
