



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Drive Size | 1-1/16 in |
Length | 310 mm |
Open End Width | 59 mm |
Ring Diameter | 40.8 mm |
Ring Thickness | 15.5 mm |
Open End Thickness | 9 mm |
EAN | 4024835153225 |
Ring side drive: POWERDRIV® bi-hex |
Chrome-vanadium steel |
Product not yet rated.