Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

Combination wrench inch ANGL-1 1/8IN

713.30315 - UNSPSC 27111713
071330315 060 1
German Engineered
Combination wrench inch ANGL-1 1/8IN Combination wrench inch ANGL-1 1/8IN
Combination wrench inch ANGL-1 1/8IN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1-1/8 in
Length 330 mm
Open End Width 63.5 mm
Ring Diameter 43.8 mm
Ring Thickness 16.5 mm
Open End Thickness 10 mm
EAN 4024835153232

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.