Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench inch ANGL-1 5/16IN

713.30317 - UNSPSC 27111713
071330317 060 1
German Engineered
Combination wrench inch ANGL-1 5/16IN Combination wrench inch ANGL-1 5/16IN
Combination wrench inch ANGL-1 5/16IN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/5/16 in
Length 360 mm
Open End Width 73 mm
Ring Diameter 50.8 mm
Ring Thickness 18 mm
Open End Thickness 12 mm
EAN 4024835153256

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.