Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench short ANGL-SHORT-WS13

713.30113 - UNSPSC 27111713
071330113 060 1
German Engineered
Combination wrench short ANGL-SHORT-WS13 Combination wrench short ANGL-SHORT-WS13
Combination wrench short ANGL-SHORT-WS13

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 13 mm
Length 170 mm
Open End Width 29 mm
Ring Diameter 20.4 mm
Ring Thickness 9 mm
Open End Thickness 5.5 mm
EAN 4024835152891

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel
008.WIOSS01 WIOSS Starter Kit Tool Bag 01 qty 1
008.WIOSS02 WIOSS Starter Kit Tool Bag 02-NT qty 1
008.WIOSS03 WIOSS Starter Kit Tool (No Bag) qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.