



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Drive Size | 19 mm |
Length | 230 mm |
Open End Width | 42 mm |
Ring Diameter | 29.9 mm |
Ring Thickness | 11.5 mm |
Open End Thickness | 7.5 mm |
EAN | 4024835152952 |
Ring side drive: POWERDRIV® bi-hex |
Chrome-vanadium steel |
008.WIOSS02 | WIOSS STARTER KIT TOOL BAG 02-NT 75 PC | qty 1 |
008.WIOSS03 | WIOSS Starter Kit Tool (No Bag) | qty 1 |
Product not yet rated.