Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench short ANGL-SHORT-WS30

713.30130 - UNSPSC 27111713
071330130 060 1
German Engineered
Combination wrench short ANGL-SHORT-WS30 Combination wrench short ANGL-SHORT-WS30
Combination wrench short ANGL-SHORT-WS30

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 30 mm
Length 340 mm
Open End Width 65 mm
Ring Diameter 44.8 mm
Ring Thickness 17 mm
Open End Thickness 10 mm
EAN 4024835153065

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.