Combination wrench short ANGL-SHORT-WS6
713.30106
- UNSPSC 27111713
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 6 mm |
Length | 100 mm |
Open End Width | 14 mm |
Ring Diameter | 10.5 mm |
Ring Thickness | 5.5 mm |
Open End Thickness | 3.7 mm |
EAN | 4024835152822 |
Features
Ring side drive: POWERDRIV® bi-hex |
Chrome-vanadium steel |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.