Combination wrench short ANGL-SHORT-WS9 - OD
713.30109
- UNSPSC 27111713
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 9 mm |
Length | 130 mm |
Open End Width | 20 mm |
Ring Diameter | 14.6 mm |
Ring Thickness | 7 mm |
Open End Thickness | 4 mm |
Features
Ring side drive: POWERDRIV® bi-hex |
Chrome-vanadium steel |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.