Double ring wrench deep offset 10X13
713.305103
- UNSPSC 27111744
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 10x13 mm |
Length | 215 mm |
Ring 1 Thickness | 7.9 mm |
Ring 2 Thickness | 9.9 mm |
Ring 1 Diameter | 16.3 mm |
Ring 2 Diameter | 20.7 mm |
Ring Height from Handle | 24.5 mm |
EAN | 4024835153539 |
Features
Metric, DIN 838/ISO 3318 |
Drive: POWERDRIV®, bi-hex |
Material: Chrome-vanadium steel |
Surface: Chrome-plated, polished rings |
Geometry: Ring sides offset 18° |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.