Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Double ring wrench deep offset 16X18

713.305168 - UNSPSC 27111705
German Engineered
Double ring wrench deep offset 16X18 Double ring wrench deep offset 16X18
Double ring wrench deep offset 16X18

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 16x18 mm
Length 250 mm
Ring 1 Thickness 11.3 mm
Ring 2 Thickness 11.8 mm
Ring 1 Diameter 25.6 mm
Ring 2 Diameter 28.2 mm
Ring Height from Handle 28 mm
EAN 4024835153584

Features

Metric, DIN 838/ISO 3318
Drive: POWERDRIV®, bi-hex
Material: Chrome-vanadium steel
Surface: Chrome-plated, polished rings
Geometry: Ring sides offset 18°

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.