Double ring wrench deep offset 30X32
713.305302
- UNSPSC 27111744
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 10:18 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | 30x32 mm |
Length | 359 mm |
Ring 1 Thickness | 14.8 mm |
Ring 2 Thickness | 15.8 mm |
Ring 1 Diameter | 45 mm |
Ring 2 Diameter | 48.2 mm |
Ring Height from Handle | 39 mm |
EAN | 4024835153683 |
Features
Metric, DIN 838/ISO 3318 |
Drive: POWERDRIV®, bi-hex |
Material: Chrome-vanadium steel |
Surface: Chrome-plated, polished rings |
Geometry: Ring sides offset 18° |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.