Double ring wrench deep offset 6X7 - OD
713.305067
- UNSPSC 27111744
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 6x7 mm |
Length | 174 mm |
Ring 1 Thickness | 5.4 mm |
Ring 2 Thickness | 5.9 mm |
Ring 1 Diameter | 10.8 mm |
Ring 2 Diameter | 12.2 mm |
Ring Height from Handle | 21 mm |
Features
Metric, DIN 838/ISO 3318 |
Drive: POWERDRIV®, bi-hex |
Material: Chrome-vanadium steel |
Surface: Chrome-plated, polished rings |
Geometry: Ring sides offset 18° |
Documents & Videos
Review(s)
Product not yet rated.