Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Double ring wrench deep offset 8X9 - OD

713.305089 - UNSPSC 27111744
German Engineered
Double ring wrench deep offset 8X9 - OD Double ring wrench deep offset 8X9 - OD
Double ring wrench deep offset 8X9 - OD
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 8x9 mm
Length 187 mm
Ring 1 Thickness 6.4 mm
Ring 2 Thickness 6.9 mm
Ring 1 Diameter 13.2 mm
Ring 2 Diameter 14.7 mm
Ring Height from Handle 23 mm

Features

Metric, DIN 838/ISO 3318
Drive: POWERDRIV®, bi-hex
Material: Chrome-vanadium steel
Surface: Chrome-plated, polished rings
Geometry: Ring sides offset 18°

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.