







3 pieces in stock at Vaughan, ON as of 4:57 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 4:57 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Number of Pieces | 6 |
Contents | 8, 10, 12, 13, 17, 19 mm including ratchet function on open-end side |
Brand | Zebra |
EAN | 4050382225627 |
Drive: open-end, Ring-side POWERDRIV® modified 12- point |
Standard: max. torque as per DIN 899 |
Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around |
Material: Chrome-vanadium-steel |
Surface: polished, chrome-plated |