Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Ratchet combination wrench both sides 22MM - OD

714.25922 - UNSPSC 27111713
071425922 961 1
Ratchet combination wrench both sides 22MM - OD Ratchet combination wrench both sides 22MM - OD
Ratchet combination wrench both sides 22MM - OD
0 Review(s)

Innovative wrench with ratchet function on the ring and open sides

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Chrome-Vanadium Steel
Finish Brightly Polished Chrome
Drive Size 22 mm
Overall Length 289 mm
Open End Thickness 8.8 mm
Ring Thickness 13 mm
Ring Diameter 40 mm
Open End Width 45.8 mm
EAN 4050642387157

Features

Drive: Ring-side POWERDRIV® modified12- point, open side with open ratchet segment
Standard: max. torque as per DIN 899
Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around

Applications

Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.