Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Ratchet combination wrench both sides 24MM

714.25924 - UNSPSC 27111713
071425924 961 1
German Engineered
Ratchet combination wrench both sides 24MM Ratchet combination wrench both sides 24MM
Ratchet combination wrench both sides 24MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

Innovative wrench with ratchet function on the ring and open sides

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Chrome-Vanadium Steel
Finish Brightly Polished Chrome
Drive Size 24 mm
Overall Length 322 mm
Open End Thickness 9.8 mm
Ring Thickness 14.5 mm
Ring Diameter 46 mm
Open End Width 51.8 mm
EAN 4050642387669

Features

Drive: Ring-side POWERDRIV® modified12- point, open side with open ratchet segment
Standard: max. torque as per DIN 899
Geometry: straight on ring side, 15° angle on open side. To change the turning direction, simply turn the wrench around

Applications

Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.