THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

360 PUMP SPR BOT GP 1L (NO ACETONE)

891.503360 - UNSPSC 27112903
0891503360812 1
360 PUMP SPR BOT GP 1L (NO ACETONE) 360 PUMP SPR BOT GP 1L (NO ACETONE)
360 PUMP SPR BOT GP 1L (NO ACETONE)

Delivery

In stock delivery from our warehouses.

Special intake system allows 360° spraying and ensures reliable working overhead, at an angle or vertically. NOTE: Not for use with acetone products.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 5:41 AM. Directions. Call: (289) 474-5447

9 pieces in stock at Mississauga, ON as of 5:41 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Capacity 1 L
EAN 4053479060439

Features

Easier to open, thanks to non-slip grip
Ergonomic, robust pump spray atomizer with long handle
Individually markable label
Space for labeling the type of liquid filling
Extra fields for safety instructions

Benefits & Advantage

Fatigue-free working thanks to low operating force
Strong spray stream
Good stability thanks to conical shape
Easy filling from canisters or drums

Notices

See chemical compatibility chart before use
The information on use is only a recommendation based on our own tests and experience. Carry out your own tests before each use. Due to the large number of possible applications and storage/ usage conditions, we make no guarantee as to any specific results of use. Insofar as our free customer service provides technical information or advice, we shall not be held liable in any way unless the advice or information is part of the contractual scope of our services which must be provided or if the person giving the information is acting deliberately. We guarantee the consistent quality of our products and reserve the right to make technical changes and continue development.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-23
Great for applying brake /parts cleaner and degreaser.
2021-02-02
OTHER SHOPS, HAS GOOD PRESSURE
2020-08-06
TRAVAIL TRES BIEN
2020-06-25
J'adore ce modèle pour mes acides !!!
2020-05-06
Très rapide la livraison
2020-04-20
Vraiment de bonne qualité!
2019-08-08
using it for insect remover, excellent perfomance
2019-05-27
ONE OF THE BEST BOTTLES ON THE MARKET
2019-01-21
with the flexible pick-up it amazing.
2018-11-27
Nice product.