TAP 20L PLASTIC
891.30203
- UNSPSC 24122004
089130203 090 1
089130203 090 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:56 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 7:56 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Container Volume | 20 L |
| EAN | 4011231824828 |
Customers Also Viewed
Review(s)
2021-05-10
GOOD
2020-11-26
saves a lot of spilling. Note this fits the larger style 20L pail opening. will not work on most generic 20l pails of product, suited for Wurth or specialty products
