TAP FOR 5 L CHEMICALS
891.302.01
- UNSPSC 40141731
089130201 961 1
089130201 961 1
Delivery
0 Review(s)
Convienent high flow volume tap style dispenser. Compatible with male threaded spouts with either DN45 or DN60 connections.
Units/package: 1
TAP FOR 5 L CHEMICALS — 891.302.01
- TAP FOR 5 L CHEMICALS — 891.302.01
- TAP 20L PLASTIC — 891.30203
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Container Volume | 5L with DN45 Connection |
| EAN | 4066443105593 |
Customers Also Viewed
Review(s)
Product not yet rated.
