



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Motor Specification | 1800 w |
Motor | 120 v |
No Load Speed | 1300 rpm |
Square Section Max Thickness | 4 3/4 X 4 3/4 in |
Capacity Rectangular Section | 3 3/4 x 7 9/32 in |
Pipe Cutting Capacity | 5 1/8 in |
Weight | 61.7 lbs |
Bevel | 0-45 degree |
Product not yet rated.