CU 800 COPPER SPRAY CAN 198g
893.800
- UNSPSC 15121515
Delivery
In stock for delivery.
Resistant to high temperature and pressures, highly adhesive copper lubricating, release and corrosion protection paste
IN-STORE
14 pieces in stock at Vaughan, ON as of 4:11 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 198 g |
Temperature Range | -40°C to +1200°C (-40°F to +2192°F) |
EAN | 4045989580873 |
Features
Very high resistance |
Great, long-lasting lubricating effect |
Silicone-free |
Benefits & Advantage
Resistant to water, alkaline solutions and acids |
Provides long-term protection against burningon and seizing, cold welding, wear, corrosion and frictional corrosion |
Applications
Brakes: Back sides of disc brake pads (prevents squeaking), fastening and individual parts |
Battery terminals: Contact protection, nozzles of arc welding torches (prevents formation of welding beads) |
Seals: Prevents baking on of solid seals |
Miscellaneous: Screw connections (exhaust manifold screws, spark plug threads, etc.), bearings, pivot points, joints, sliding surfaces |
Notices
This information is only a recommendation based on our experience. Preliminary testing required
Documents & Videos
Review(s)
2020-09-30
Good quality cans are very small so you go trough it quickly
2020-09-29
Use a little on brake jobs
2020-08-31
its all we use best in class
2020-07-12
Great product that allows user to be cost effective in per use application! Will definitely buy again
2020-06-10
SHOP USES ALL THE TIME, RECOMEND TO ANY SHOP, EXCELLENT QUALITY
2020-06-09
The techs like this product.
2020-05-20
very efficient product. Would buy again!
2020-05-11
tres bon produit, la bouteille fonctionne jusqu'aux bout
2020-02-14
Bon produit
2019-05-21
This product is the most used by our service technician who advised it was a very good product.