CU1000 COPPER PASTE 284g
893.8003
- UNSPSC 15121515
08938003 083 1
08938003 083 1
Delivery
In stock delivery from our warehouses.
Resistant to high temperature and pressures, highly adhesive copper lubricating, release and corrosion protection paste.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 9:52 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 9:52 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 284 g |
| Consistency | CU Copper Paste |
| Temperature Range | -29 °C to +982 °C (-20 °F to +1800 °F) |
| EAN | 4062856845934 |
Features
| Very high resistance |
| Great, long-lasting lubricating effect |
| Silicone-free |
Benefits & Advantage
| Resistant to water, alkaline solutions and acids |
| Provides long-term protection against burning on and seizing, cold welding, wear, corrosion and frictional corrosion |
Applications
| Brakes: Back sides of disc brake pads (prevents squeaking), fastening and individual parts |
| Battery terminals: Contact protection, nozzles of arc welding torches (prevents formation of welding beads) |
| Seals: Prevents baking on of solid seals |
| Miscellaneous: Screw connections (exhaust manifold screws, spark plug threads, etc.), bearings, pivot points, joints, sliding surfaces |
Notices
This information is only a recommendation based on our experience. Preliminary testing required. Lubricants and grease should never be applied to the friction surface of brake pads.
Documents & Videos
Review(s)
2021-08-30
work well
2021-08-26
très bien
2021-05-17
super
2021-04-06
good
2021-03-26
TRES BIEN
2021-01-28
très bien
2020-12-06
Meilleur produit
2020-09-21
tres bon produit!! je le recommande!
2020-05-02
Ideal for brake service and everywhere where you don't want parts (e.g. bolts) to seize or rust together. I am applying it to the wheel hubs before installing the wheels. The winter wheels come off easily in spring and don't rust to the hubs.
2019-09-03
TECH USE IT ALL THE TIME
