HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

MOLY 50S GREASE AND ANTISEIZE 284 g

893.923290 - UNSPSC 15121515
0893923290083 1
MOLY 50S GREASE AND ANTISEIZE 284 g MOLY 50S GREASE AND ANTISEIZE 284 g
MOLY 50S GREASE AND ANTISEIZE 284 g

Delivery

In stock delivery from our warehouses.

High performance extreme pressure lubricant

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 11:45 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 11:45 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 284 g
EAN 4046777023800

Features

The product prevents corrosion, galling, seizing and galvanic pitting between metal parts such as nuts, bolts, screws, valve assemblies, boom guides, chain drives shafts, taps and drills, press fit assemblies, metal fittings, pipe fittings, pump mountings and gaskets
Black, smooth, non-separating and non-hardening formulation, provides extreme pressure lubricating properties
This product is free of lead, copper and halogenated compounds
NLGI grade 1
Withstands pressure up to 500,000 psi (> 34,000 bar)
Optimum effectiveness up to 650°F (343°C)
Meets the requirements of MIL-T-83483

Notices

Not recommended for high speed bearings or in pure oxygen systems

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-09
good stuff
2020-08-04
Works great..
2019-03-30
works great