CUT+COOL CUTTING & DRILLING FOAM 400 ML
893.050007
- UNSPSC 15121502
Delivery
In stock for delivery.
Highly activated high-performance cutting foam for all machining applications
IN-STORE
14 pieces in stock at Vaughan, ON as of 11:41 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 400 ml |
Container | Aerosol |
EAN | 4058794532302 |
Features
Suitable for overhead working |
No de-greasing work with cleaners necessary |
Very good cooling effect, strongly adhesive |
High performance thanks to high cutting speed and minimal tool wear |
Sulfur, mineral oil, heavy metal, and resin free |
Does not contain volatile chlorinated hydrocarbons |
Free of substances which interfere with wetting of paint |
Benefits & Advantage
Can be washed off with clean water |
Low consumption; can be used as a minimal-quantity lubricant |
Applications
Well-suited toward all machining applications, such as: thread cutting, thread drilling, centering, stripping, reaming, drilling and milling
For all ferrous and non-ferrous metals |
Steel: alloy and non-alloy |
All casting types: cast steel, malleable cast iron, die casting etc. |
Copper and its alloys: cast brass, red brass etc. |
All chrome-nickel alloys |
Aluminum and aluminum alloys |
Documents & Videos
Customers Also Viewed
Review(s)
2021-06-14
makes drilling easyer and save drillbits a lot
2021-01-24
Excellent!!!!
2020-11-18
Bonne huile de coupe, malgré qu'un peu dispendieux lorsqu'on utilise de l'huile à longueur de journée
2019-12-17
Fonctionne vraiment bien, bonne adhérence.