GET A FREE TIRE PASTE (890.1221) when you spend $350 or more. While Supplies Last. Use code: FREEPASTE

WOOD GLIDE 5L

893.070 - UNSPSC 15121501
In stock for delivery.

Wood Glide is great for neutralizing resin, preventing wood shavings and wood dust from sticking to and clogging machinery

109.65 Web Price: $109.65
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Contents 5 L

Customers Also Viewed

Features

Cleans adjustment wheels, hand spindles and dimensional stops
Prevents corrosion on bare or polished machine tables
Behaves neutrally on post-treatment with paints, stains or varnishes
Repels moisture
Silicone-free

Applications

Can be used on all wood-working machines

Notices

Wood Glide must not be applied directly to the workpiece surface. Preliminary testing is required for painted parts

Is Often Bought With

You Might Also Like

Review(s)

2021-01-26
Cleaning table saw tops Easy glide sheets Great quality no residue or staining wood