.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=438d330e6523c314e0f7a7e5b98cb7da)

HIGH PERFORMANCE GREASE 25 KG
893.8804
- UNSPSC 15121900
In stock for delivery.
0 Review(s)
Lithium-complex lubricating grease with semi-synthetic oil base
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 25 kg |
Saponification base | Lithium complex |
Colour | Light yellow |
NLGI Class (DIN 51818) | 2 |
Temperature Range | -30 °C to +150 °C (-22 °F to +302 °F) |
Basic oil viscosity at 40 °C | 100 mm²/s |
Drop point (DIN ISO 2176) | Above 260 °C (500 °F) |
Worked penetration (DIN ISO 2137) | 265 to 295 |
Water resistance (DIN 51 807 T1) | 1-90 |
Corrosion protection (SKF Emcor Test, DIN 51802) | Corrosion grade 0 |
Standards Met | MAN 284, MB 265.1 and exceeds MB 267 |
Designation pursuant to DIN 51502 | KP 2P-30 |
EAN | 4045989462575 |
Features
Meets specifications MAN 284, MB 265.1 and exceeds MB 267 |
Wide range of applications |
Very high-pressure absorption capacity |
Good corrosion protection |
Water resistant |
Free from silicone, acids and resins |
Benefits & Advantage
Highest quality through compliance with specifications of leading vehicle manufacturers |
One single lubricant for most lubricating points, resulting in simpler stock-keeping and highest degree of application safety |
Applications
For lubricating points on commercial vehicles subject to medium or high loads, such as wheel bearings (axle bearings), drive-shaft bearings, axle drives, trailer couplings, loading tailgates, wheel hubs, universal joints, steering knuckles, wheel suspensions, lifting gear, hand brake linkage, tipper bearings, semi-trailers, etc.
Notices
Store in a cool, dry place! The operating instructions of the aggregate and vehicle manufacturers must be observed! For further information please refer to Technical Information booklet! Not suitable for lubricating points, such as tie rod yokes, for which lubricants with solid lubricant content are specified. This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
Product not yet rated.