Free Shipping : For every order of $150 or more with the promo code : FREESHIP

LOW TEMPERATURE SYNTHETIC GREASE 397GR

890.602 - UNSPSC 15121900
In stock for delivery.

A synthetic heavy-duty, multi-purpose lubricant with PTFE micro powder.

IN-STORE

20 pieces in stock at Vaughan, ON as of 11:07 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Contents 397 g
Colour Translucent White
Service Temperature Range -43°C to 232°C (-45°F to 450°F)
NLGI Grade 1.5
EAN 4045989840632

Customers Also Viewed

Features

Product carries a synthetic base with added PTFE micro powder to make a lubricant with long lasting protection against friction, wear, rust and corrosion
Stable under extreme temperature conditions (from -43°C/-45°F up to 232°C/450°F). It will not melt, evaporate, separate or form gummy deposits due to temperature changes.
Impervious to salt water
Dielectric and compatible with most other greases
Does not contain silicone. Safe to be used in body shop environments
NSF H1 registered food grade lubricant
Environmentally friendly and biodegradable
Carries the Kosher certification

Applications

Can be used in hubs, axles, chassis, shocks, springs, wheel bearings, fifth wheels, trailer and buddy bearings. Suitable for caliper assembly and as a bearing grease. Designed to be used in food processing equipment, dielectric applications as a battery protector, weight and fitness equipment, lawn movers, garage doors, snow blowers, sewing machines, garden and farm equipment

Is Often Bought With

You Might Also Like

Review(s)

2019-09-11
The colour of the grease isnt true to the supplied photos. Works well though