
15 pieces in stock at Mississauga, ON as of 7:56 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 397 g |
| Thickener | Clay |
| Colour | Dark Grey |
| NLGI Class (DIN 51818) | 2 |
| Worked penetration (DIN ISO 2137) | 265 to 295 |
| Chemical Base | Mineral Oil |
| Base oil viscosity (cSt @ 40°C) | 144 cSt |
| Base oil viscosity (cSt @ 100°C) | 10.5 cSt |
| Solid Lubricant | Moly |
| Temperature Range | -18°C to +204°C (0°F to +400°F) |
| Dropping Point | +288°C (+550°F) |
| Timken OK Load | 65 lbs |
| Case Quantity | 48 pcs |
| EAN | 4045989840656 |
| Fortified to provide anti-wear and low friction performance through a wide temperature range. |
| The molybdenum disulfide enables reduction of friction and protects against excessive wear from extreme loads, galling and seizing. |
| The protective mechanism of Würth Premium Moly Grease, acts by plating the metal surfaces, imparting extra protection and extending the lubrication cycle |
| Exceptionally resistant to most acids, salt spray, steam, dirt, dust, water, oxidation and weather |
| Has excellent adhesive and cohesive properties, as well as high shock protection |
| Protects equipment indoors or outdoors, even under high temperatures and heavy loads |