WHITE LITHIUM GREASE W-MAX OEM ONLY
5986.310411
- UNSPSC 15121900
Delivery
0 Review(s)
All purpose white lubricant
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 319 g |
Container Type | Aerosol |
Colour | White |
Temperature Range | -10 °C to +110 °C (14 °F to 230 °F) |
EAN | 4099618157585 |
Features
Lubricates and protects against corrosion |
Reduces friction and wear on all moving parts |
Safe on paints and plastics |
Water resistant |
Withstands moisture and high heat |
Good resistance to washout |
Stainless and non-toxic |
Temperature range: -5 °C to +110 °C (23 F to +230 °F) |
Applications
Lubrication of door hinges hood latches, trunk latches, hatchback struts, seat tracks, jacks, winches, gear shift mechanisms, steering linkages, garage door and delivery truck door tracks. Ideal for all types of metal to metal lubrication
Documents & Videos
Review(s)
Product not yet rated.