SIG 3000 SUPER IMPACT GREASE 20.41KG (45LBS)
889.04021
Delivery
In stock for delivery.
0 Review(s)
Super impact grease for fleets and heavy equipment.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 20.4 kg |
Colour | Green |
Penetration (ASTM D-217) | 245-265 mm |
NL GI Grade | 2.5 |
Dropping Point (ASTM D-556) | +288°C (+550°F) |
Timken OK Load (ASTM D-2509) | 65 lbs |
Water resistance | Excellent |
Acid resistance | Excellent |
Rust resistance | Excellent |
Base oil viscosity (SUS @100°F) | 800 |
Base oil viscosity (cSt @ 40°C) | 66 |
Base oil viscosity (SUS @ 210°F) | 151 |
Base oil viscosity (cSt @ 100°C) | 11.7 |
Max Temperature Resistance | 285 °C (545 °F) |
Features
Multi-purpose grease fortified with special additives enabling it to withstand the heavy impact and pounding pressures common to heavy equipment |
Special additive package allows the grease to stay in place and not to spatter or pound out of the bearing or grease fitting |
Long-lasting under extreme pressure and heavy impact |
65,000 psi/65 Timken load* |
Temperature resistance to 285 °C (545 °F) |
Superior water resistance and resists most acids, dirt, salt spray, steam, dust, dirt and weather |
Contains extra rust, corrosion and oxidation inhibitors |
Synthetic formula will not burn grass on golf courses |
Applications
Recommended for heavy equipment and fleets. As well, any application where high heat and/or pressure is present, ie: food plant steam room*, mining operations, etc. Also excellent for motorcycle and snowmobiles as it won’t fling off important parts. * This product is not CFIA approved.
Notices
Greases are delivered in plastic cartridges! The plastic cartridges improve storage (they prevent the grease from oozing out in high temperature conditions). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and aggregate manufacturers must be observed! For further information see the technical information leaflet. Timken load is a qualitative measure that indicates the possible performance of extreme pressure additives (EP). A measure of 35 or higher indicates the presence of extreme pressure additives. EP additives are especially beneficial in applications that experience high axial or thrust loads. EP additives are also shown to reduce fatigue on bearings.
Documents & Videos
Review(s)
Product not yet rated.