.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=44bb79b725582a7de107d28f92a52e15)

SILICONE SPRAY GREASE 500 mL
893.223
- UNSPSC 15121902
In stock for delivery.
White, extremely lubricant, water displacing and insulating silicone grease
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 500 ml |
Colour | Transparent |
Temperature Range | -40 °C to +300 °C (-40 °F to +572 °F) |
EAN | 4045989462827 |
Features
Outstanding sliding capability on almost all surfaces |
Extremely high water-displacing properties |
Very high electrical resistance, thus very good insulating properties (= 14.7 kV/mm) |
Temperature resistance range from -40 °C to +300 °C (-40 °F to +572 °F) |
Colour: transparent when sprayed, after application a white film of lubricant remains on the treated surface |
Applications
Suitable for lubricating door bolts, glide rails, door and furniture hinges and drawers, etc. Also suitable for protection against moisture and corrosion in electrical components and wiring. Also ideal for lubricating switches.
Documents & Videos
Review(s)
2021-05-11
great product fast delivery
2020-10-14
GOOD QUALITY PRODUCT
2019-12-31
Heard product was great. Haven’t received it yet. Shipping very slow.