
43 pieces in stock at Vaughan, ON as of 11:02 PM. Directions. Call: (289) 474-5447
53 pieces in stock at Mississauga, ON as of 11:02 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 397 g |
| Colour | Amber |
| Temperature Range | -35 °C to +180 °C (-31 °F to +356 °F), temporarily: +200 °C (+392 °F) |
| VOC compliant | Yes |
| Case Qty | 12 |
| Pallet Qty | 672 |
| EAN | 4099618366833 |
| High lubrication power |
| High creeping capacity |
| High adhesive |
| Material compatibility |
| Protection of the surfaces against corrosion |
| Splash and saltwater resistant, withstands weak acids and alkaline solutions. |
| Contains no silicone, resin or acid |
| Prevention of noises |
| Vibration and impact dampening properties |
| Long lasting lubrication effectiveness |
| The product’s capillary action enables it to penetrate into inaccessible areas |
| Thanks to the migrating properties it does not require dismantling of parts |
| No “throwing off” of the lubricant with turning and rotating parts |
| Compatible with O-Rings, X-Rings, plastic, metal, painted surfaces, etc. |