
54 pieces in stock at Vaughan, ON as of 2:40 AM. Directions. Call: (289) 474-5447
95 pieces in stock at Mississauga, ON as of 2:40 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 386.5 g |
| Colour | Transparent |
| Temperature Range | -20 °C to +200 °C (Temporarily: +250 °C) |
| VOC compliant | Yes |
| Case Quantity | 12 |
| Pallet quantity | 672 |
| EAN | 4099618337437 |
| Durable lubrication and wear with PTFE |
| High creeping capacity |
| Highly adhesive |
| Material compatibility |
| Safety due to long-term effect |
| Protection of the surfaces against corrosion |
| Splash and saltwater-resistant, withstands weak acids and alkaline solutions |
| Contains no silicone, resin or acid |
| Long term noise prevention |
| After lubricating film tears off, the PTFE takes over lubrication (emergency running property) |
| Maintenance of the gliding film under high thermal loads |
| Vibration and impact dampening properties |
| Very high migrating capacity |
| Suitable for reaching non-visible areas |
| No “throwing off” of the lubricant with turning and rotating parts |
| Compatible with O-Rings, X-Rings, plastic, metal, painted surfaces, etc. |
| Provides reliable, long-term protection against corrosion |
| No oxidation (gumming) up to +200 °C (392 °F). Briefly up to +250 °C (482 °F). |
| No coking residues |
Product not yet rated.