HHS 200 271g

893.1067 - UNSPSC 27112914
08931067 083 1
HHS 200 271g HHS 200 271g
HHS 200 271g

Delivery

In stock delivery from our warehouses.
0 Review(s)

White high-performance maintenance grease with solid lubricants

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 5:04 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 5:04 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 271 g
Colour Bright White
Case Quantity 12
EAN 4045989594931

Features

Long life lubricating features
Outstanding material compatibility
Contains solid lubricant
With special white pigmentation
Splash and saltwater resistant, withstands weak acids and alkaline solutions.
Contains no silicone, resin or acid
PTFE free

Benefits & Advantage

Excellent sealing behaviour against moisture and dirt. Therefore, top oxidation stability and extension of lubricating intervals. High corrosion protection property.
Excellent compatibility (plastic)
Behaves neutrally toward painted surfaces
After grease film tears off, solid lubricant takes over lubrication (emergency running property)
High thermal stability
Optimum recognition of lubrication points during maintenance and inspection

Applications

Suitable for lubrication during maintenance and inspection work, e.g. hinges, joints, slide rails etc.

Instructions

Clean and dry the surfaces before application of the lubricant.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.