Happy Holidays: Get a FREE Wurth Stein with orders of $150 or more. (Code: CHEERS).

PTFE DRY FILM LUBE 191G

893.550 - UNSPSC 15121514
0893550 083 1
PTFE DRY FILM LUBE 191G PTFE DRY FILM LUBE 191G
PTFE DRY FILM LUBE 191G

Delivery

Transparent, non-soiling dry lubricant

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 9:02 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 9:02 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 300 ml
Film Thickness 10
Temperature Range -180 °C to +260 °C (temporary)
EAN 4045989590599

Features

Remedies squeaking, creaking and jamming
Dry lubrication
Film thickness 10 µm
Very high resistance
Silicone-free
Mineral oil-free

Benefits & Advantage

Provides long-term protection against wear
Does not attract dirt and dust
Can also be used with extremely close tolerances in fine machinery
Thermally stable from -180 °C to +260 °C (temporary)
Permanently resistant to water acids and alkaline solution

Applications

Suitable for dry lubrication of sliding points. For cases of minimal and medium exposure, can be used for metals, plastic, rubber, etc. Ideal for sliding-roof and seat rails, door hinges and locks, sliding doors, tilt window mechanisms, window locks, furniture hinges, drawers, runners, ball bearings, electrical switches, etc. Also ideal as a release agent if used sparingly.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-13
Super
2021-06-16
Always quick delivery and great products from Wurth!
2021-03-19
i really do like this product. i've been using it for the last 12 years, and it make the job!! especially on slider, it's the best product!