CHOOSE YOUR PERK: Get a FREE* dartboard on orders of $699+ (Code: DART26) - or choose FREE shipping on orders of $99+ (Code: FREESHIP99).

HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL

893.123 - UNSPSC 15121531
0893123 083 1
HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL
HIGH TEMPERATURE LUBRICATING PASTE HSP 1400 300 mL

Delivery

No stock for delivery. -

Metal-free, grey-coloured lubricating paste which reduces wear, promotes separation and protects against corrosion

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 3:57 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 3:57 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 300 ml
Temperature Range -40°C to +1,400°C (temperature range of solid lubricants)
Food Safe Yes
Case Quantity 12
EAN 4053479206943

Features

Universal application
Pliable paste with high adhesion
Contains no metal-pigments
Free of graphite, MOS2 and additives containing sulfer
Silcone free
Non-toxic

Applications

Machine tools of all kinds
Vehicles, construction & agricultural machines
Conveyor technology, pipeline construction, assembly/maintenance/repair departments
Tool manufacturing
Mechanical workshops

Notices

Product is not suitable for bearing lubrication. This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-09
Super!
2021-04-26
On poor threads
2021-03-30
tres bien
2020-12-15
Parfait
2020-07-06
Très bon rapport qualité-prix!
2020-02-21
liquid thread maker, magic in a can for any technician