.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d7377187345ce990d66b40c3b9f76c7e)

MAINTENANCE SPRAY 107 g
893.051
- UNSPSC 15121902
In stock for delivery.
Highly effective wear protection additives ensure excellent friction reduction
IN-STORE
19 pieces in stock at Vaughan, ON as of 6:03 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 150 ml |
Container Type | Aerosol |
EAN | 4045989460120 |
Features
Outstanding creeping and cleaning performance |
Resin and acid-free |
Silicone-free |
Also suitable for use as a gun oil |
Applications
For lubricating hinges, tool and machine holders, etc. Spray the lubricating points to be treated.
Documents & Videos
Review(s)
2021-06-16
Always quick delivery and great products from Wurth!