![Multi, Multiuse Maintenance Oil, Cobra, 255 g](https://wurth-pim.imgix.net/Product/893055400.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bcf81e0ad285dad3fe0806fc194c418b)
![Multi, Multiuse Maintenance Oil, Cobra, 255 g](https://pim.wurth.ca/Product/893055400.jpg)
![](https://wurth-pim.imgix.net/Technical/893055400b.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ed22bf7fa7d88fcc6d33cdd756f53fb5)
![](https://pim.wurth.ca/Technical/893055400b.jpg)
![](https://wurth-pim.imgix.net/Technical/893055400c.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=69494ab4bb54f404b8f41146ba7c1672)
![](https://pim.wurth.ca/Technical/893055400c.jpg)
![](https://wurth-pim.imgix.net/Technical/893055400d.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a735157b03a01963047f731df2f8c762)
![](https://pim.wurth.ca/Technical/893055400d.jpg)
![Multi, Multiuse Maintenance Oil, Cobra, 255 g](https://wurth-pim.imgix.net/Product/893055400.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=bcf81e0ad285dad3fe0806fc194c418b)
![](https://pim.wurth.ca/Product/893055400.jpg)
![](https://wurth-pim.imgix.net/Technical/893055400b.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=ed22bf7fa7d88fcc6d33cdd756f53fb5)
![](https://pim.wurth.ca/Technical/893055400b.jpg)
![](https://wurth-pim.imgix.net/Technical/893055400c.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=69494ab4bb54f404b8f41146ba7c1672)
![](https://pim.wurth.ca/Technical/893055400c.jpg)
![](https://wurth-pim.imgix.net/Technical/893055400d.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a735157b03a01963047f731df2f8c762)
![](https://pim.wurth.ca/Technical/893055400d.jpg)
30 pieces in stock at Vaughan, ON as of 7:57 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Contents | 318 g |
Container Type | Aerosol Cobra |
Colour | Transparent Bright Yellow |
Density | 0.790 g/ml |
Temperature Range | 30 °C to +130 °C (-22 °F to +266 °F) |
Base Oil Viscosity | 30 cst at 40 °C |
EAN | 4056807083704 |
5 in 1 universal product for five different areas of use |
Rust penetrating agent |
Lubricant |
Cleaner |
Corrosion protection |
Resin, acid, and silicone free |
Does not attack rubber, paint or plastics |
Excellent creeping properties ensure quick rust and corrosion penetration |
Very good lubrication properties |
Remedies creaks and squeaks |
Reduces friction and wear |
Great cleaning power is ensured thanks to penetration under dirt, grease and oil residue |
Best possible cling to metals. A thin, viscous protective film prevents moisture on even the smallest uneven spots and protects against rust and corrosion |
Water- and moisture-displacing properties and excellent creeping properties. |
Loosens rusted bolts, pipe fittings, screws, nuts, joints, bowden cables, shafts, locks |
Lubricates closures, hinges, bushings, chains, door locks |
Stops squeaking and creaking and frees up movement of stuck or jammed parts |
Cleans and cares for plastic and metal parts such as coverings and housings |
Prevents corrosion of metals and electrical modules, cable connections, relays, plugs, couplings, etc |
Prevents icing of cylinder locks and closures |