![MULTI PLUS COBRA 354G (FOR MFG ONLY)](https://wurth-pim.imgix.net/Product/893056000-multi-plus-cobra.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=29323ecd3333f3a300ebcd2876a6966a)
![MULTI PLUS COBRA 354G (FOR MFG ONLY)](https://pim.wurth.ca/Product/893056000-multi-plus-cobra.jpg)
![MULTI PLUS COBRA 354G (FOR MFG ONLY)](https://wurth-pim.imgix.net/Product/893056000-multi-plus-cobra.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=29323ecd3333f3a300ebcd2876a6966a)
![](https://pim.wurth.ca/Product/893056000-multi-plus-cobra.jpg)
17 pieces in stock at Vaughan, ON as of 8:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Content | 400 mL |
Chemical Base | Synthetic oil |
Colour | Yellowish |
Temperature Range | -40 to 180 °C |
Shelf Life | 24 months |
Flash Point | 61 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
White/mineral oil free | Yes |
EAN | 4065746334044 |
Universally applicable, synthetic high-performance multifunctional spray with very good lubricating properties due to the additive boron nitride |
Excellent creepability and water displacement also for use as rust remover, contact spray and long-term corrosion protection |
Boron nitride enables a wide temperature range and long-lasting lubrication effect. If the oil lubrication breaks off at higher temperatures (above 180 °C), the boron nitride takes over the lubrication up to 1,000 ° C (dry lubrication). |
Free of microplastics |
Silicone-, resin- and acid-free, n-hexane free |
Product not yet rated.