



6 pieces in stock at Vaughan, ON as of 10:06 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 10:06 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 500 ml |
EAN | 4056807113128 |
Spray lubricant with a foam like texture that evaporates without leaving a residue or dirty grease. |
Will not attack aluminum, rubber, varnish or paint. |
Application temperature 10°C – 35°C. |
Ideal for lubricating tires for easy mounting on rims, particularly for low profile or run flat tires. |
Can be used to reduce friction/resistance when pulling cables through pipe, ducts or conduit. |
Suitable for assembly of hoses, rubber plugs, door rubbers, rubber covers, silent blocs, etc. |