WIRE ROPE SPRAY 325 g
893.1058
- UNSPSC 15121514
Delivery
In stock for delivery.
Protective wax with extra additives for additional pressure resistance and corrosion protection.
IN-STORE
18 pieces in stock at Vaughan, ON as of 12:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 500 ml |
Base | Synthetic wax oxidation base |
Colour | Brown |
Water resistance (DIN 51807, Part 1) | 0 - 90 |
Corrosion protection (DIN 51802) | No rust spots after 7 cycles |
Temperature Range | -40 °C to +120 °C (-40 °F to +248 °F) |
EAN | 4050641109590 |
Features
Free of AOX and silicone |
Free from resin and acid |
Does not inhibit sealing properties of elastomers Viton and Perbunan |
No dripping off when at hot temperatures |
Optimal creep properties |
Outstanding water resistance |
Contains additives for additional pressure resistance. |
Free of solid lubricants |
Benefits & Advantage
Ideal for areas subjected to direct sunlight |
Good penetration of the lubricating wax in the smallest crevices |
Lubrication in hard to reach places |
Optimal suitability for outdoor use |
Protects against moisture and wetness |
Excellent corrosion protection |
Improved lubricating film |
Low wear |
Longer service life |
Applications
Lubricates and conserves wire ropes on winches, lifts, conveyors as well as carrier and sling ropes
Instructions
Thoroughly clean ropes. Spray evenly. Repeat application for a thicker protective film. Optimal use temperature is 15C (60F)
Documents & Videos
Review(s)
2021-06-07
GOOD PRODUCT
2019-04-23
TRES BON PRODUIT