Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

SILICONE LUBRICATING COMPOUND 8OZ

893.2211 - UNSPSC 15121901
08932211 083 1
SILICONE LUBRICATING COMPOUND 8OZ SILICONE LUBRICATING COMPOUND 8OZ
SILICONE LUBRICATING COMPOUND 8OZ

Delivery

In stock delivery from our warehouses.
0 Review(s)

A moisture-resistant, translucent, non-curing 100% silicone grease ideal for lubricating brake parts, weather stripping, speedometer cables, hood stripes and pads, trunk seals, rubber bumpers, window channels, rubber gaskets, fan and V-belts.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

9 pieces in stock at Vaughan, ON as of 6:33 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 6:33 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 8 oz
Temperature Range -45 °C to +288 °C (-50 °F to +550°F)
Case Quantity 36
EAN 4099618144073

Benefits & Advantage

Will not cause rubber components to swell or soften.
Provides an excellent moisture barrier.
Compatible with most plastic and rubber parts.

Applications

Ideal for lubricating rubber parts in brake system, as well as slider pins during assembly.
Excellent general rubber and plastic lubricant.

Instructions

Apply with a clean cloth, brush or sponge. Use sparingly. Remove excess.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.