Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

SILICONE SPRAY LUBRICANT, 383 g

885.8221 - UNSPSC 15121514
8858221 083 1
SILICONE SPRAY LUBRICANT, 383 g SILICONE SPRAY LUBRICANT, 383 g
SILICONE SPRAY LUBRICANT, 383 g

Delivery

In stock delivery from our warehouses.
0 Review(s)

A non-sticky lubricating film that lubricates plastic and rubber surfaces. Removes creaking sounds where different material rubs together (e.g. metal and plastic). Protects electrical components against dampness. Especially suitable as an assembly aid.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

21 pieces in stock at Vaughan, ON as of 4:12 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 4:12 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 383 g
Temperature Range -20C to 150C
VOC compliant Yes
Case Quantity 12
Pallet quantity 1260

Features

The useful temperature range of the lubricant film of Würth Silicone spray is approximately: -20C to 150C
Anti-static
Ozone friendly
Also serves as a lubricant
Ideal for suppressing squeaks on internal trims
Protects electrical contacts against dampness
Ensures easy sliding of sun-roofs, seat rails and belt rollers, etc.
Serves as an assembly aid for tube connectors

Applications

Bumpers, radiator grills, protective strips, plastic rails and guides, rubber mountings, sliding doors, sunroof and seat guide rails, safety belt rollers, hose connections, sealing rubbers, rubber covers, rubber hoses and electrical contacts.

Instructions

Shake well before use.
Spray evenly on to clean surface.
If needed, the product can be spread out using a clean, soft cloth.

Notices

Do not use on ABS or PVC plastic surfaces including exterior automotive trim and interior hard plastic trim and surfaces. Will cause damage to these surfaces. Protect plastic from overspray or spray to a cloth to apply to surfaces near ABS and PVC plastics.
Protect painted surfaces from overspray by spraying product onto cloth and apply. Do not use on painted surfaces.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.