SILICONE SPRAY 500 mL
893.221
- UNSPSC 15121514
Delivery
In stock for delivery.
A non-sticky lubricating film that protects, maintains, lubricates and insulates plastic and rubber surfaces. Removes creaking sounds where different material rubs together (e.g. metal and plastic). Protects electrical components against dampness. Imparts a high-gloss finish on plastic components. Prevents plastics and rubbers from becoming brittle, frozen or tacky. Especially suitable as an assembly aid.
IN-STORE
5 pieces in stock at Vaughan, ON as of 7:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 500 ml |
Type | German |
Temperature Range | -20C to 150C |
EAN | 4045989553051 |
Features
The useful temperature range of the lubricant film of Würth Silicone spray is approximately: -20C to 150C |
Anti-static |
Ozone friendly |
Will not stain |
Also serves as a lubricant |
Leaves high shine to plastic parts such as bumpers, radiator grills, spoilers, lining strips, vinyl roofs, etc. |
Prevents these parts from becoming porous |
Maintains rubber parts such as door and hood rubber sealings, rubber buffers, bumper strips, radiator tubes, etc. |
Ideal for suppressing squeaks on internal trims |
Protects electrical contacts against dampness |
Ensures easy sliding of sun-roofs, seat rails and belt rollers, etc. |
Serves as an assembly aid for tube connectors |
Applications
Bumpers, radiator grills, protective strips, plastic rails and guides, rubber mountings, sliding doors, sunroof and seat guide rails, safety belt rollers, hose connections, sealing rubbers, rubber covers, rubber hoses and electrical contacts. |
Instructions
Shake well before use. |
Spray evenly on to clean surface. |
If needed, the product can be spread out using a clean, soft cloth. |
Documents & Videos
Review(s)
2021-03-24
Très utiles pour diverse application
2021-02-28
works good
2020-12-15
Magique
2019-10-10
Great product does not smell like other silicone on the market