FREE GIFT: Get a FREE pair of sunglasses when you spend $40+ (Code: SHADE25) or a FREE camo hat when you spend $75+ (Code: CAMO25).

SW SILICONE SPRAY 312G

008.SW945 - UNSPSC 15121514
SW SILICONE SPRAY 312G SW SILICONE SPRAY 312G
SW SILICONE SPRAY 312G

Delivery

0 Review(s)

Silicone spray retards corrosion. Makes cleaning easier and quicker. Dries fast with no greasy or oily film. It saves valuable time while it protects and preserves equipment. Colorless, non-staining, waxless and heat stable-unaffected by temperatures ranging from -40°C to 204°C. It has unusually low surface tension properties.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 312 g

Features

Stops squealing, sticking, and binding of machinery
Dries rapidly; leaves no greasy or oily film
Retards corrosion; makes cleaning easier and quicker
Protects and preserves equipment
Saves time and labor
Speeds cutting and sewing; facilitates fabric flow
Prevents power tools from binding
Long lasting residual performance

Applications

Furniture/Auto Trim/Upholstery: Stops the adhesion of urethane foam backings, foam rubber and other nonsliding materials to metal, wood or rubber.
Printers: Prevents rust on paper cutters, drills, dies, saws, etc. Prevents the adhesion of glue to equipment.
Hardware/Industrial Maintenance: Eliminates sticking problems in plastic and rubber molding. Helps fight rust on tools and equipment. Prevents adhesion of sticky materials to equipment.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.