NI 1400 NICKEL ANTI-SEIZE 284G

890.920288 - UNSPSC 31201602
0890920288083 1
NI 1400 NICKEL ANTI-SEIZE 284G NI 1400 NICKEL ANTI-SEIZE 284G
NI 1400 NICKEL ANTI-SEIZE 284G

Delivery

No stock for delivery. -
0 Review(s)

NI 1400 Nickel Anti-Seize is a non-melting and lubricating paste. It prevents galling and seizing and is suitable for use on all metal surfaces.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 8:15 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 8:15 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 284 g
Consistency Paste
Temperature Range Up to +1427 °C (+2600 °F)
EAN 4099618673689

Features

High temperature resistance.
Does not contain metal contaminates like sulfur, lead or copper.
Lid mounted brush for convenient application.
Resistant to water, alkalis and acids.

Applications

Can be used for high temperature applications, suitable for temperatures up to 1427°C.
Recommended for use in applications where the presence of copper is prohibited.
Ideal for use in petrochemical plants, steel mills, heat exchangers, pipe fittings, casting equipment.
Great option for stainless steel applications.

Notices

This information is only a recommendation based on our experience. Preliminary testing required. Lubricants and grease should never be applied to the friction surface of brake pads.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.