MOLY 50S GREASE AND ANTISEIZE 284 g
893.923290
- UNSPSC 15121515
0893923290083 1
0893923290083 1
Delivery
In stock delivery from our warehouses.
High performance extreme pressure lubricant
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 3:37 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 3:37 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 284 g |
| EAN | 4046777023800 |
Features
The product prevents corrosion, galling, seizing and galvanic pitting between metal parts such as nuts, bolts, screws, valve assemblies, boom guides, chain drives shafts, taps and drills, press fit assemblies, metal fittings, pipe fittings, pump mountings and gaskets
| Black, smooth, non-separating and non-hardening formulation, provides extreme pressure lubricating properties |
| This product is free of lead, copper and halogenated compounds |
| NLGI grade 1 |
| Withstands pressure up to 500,000 psi (> 34,000 bar) |
| Optimum effectiveness up to 650°F (343°C) |
| Meets the requirements of MIL-T-83483 |
Notices
Not recommended for high speed bearings or in pure oxygen systems
Documents & Videos
Review(s)
2020-09-09
good stuff
2020-08-04
Works great..
2019-03-30
works great
