12 pieces in stock at Vaughan, ON as of 7:47 AM. Directions. Call: (289) 474-5447
23 pieces in stock at Mississauga, ON as of 7:47 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 396 g |
| Container Type | Aerosol |
| Colour | White |
| Temperature Range | -5 °C to +110 °C (23 F to +230 °F) |
| EAN | 4053479845050 |
| Lubricates and protects against corrosion |
| Reduces friction and wear on all moving parts |
| Safe on paints and plastics |
| Water resistant |
| Withstands moisture and high heat |
| Good resistance to washout |
| Stainless and non-toxic |
| Temperature range: -5 °C to +110 °C (23 F to +230 °F) |
|
965.890
|
KIT CHEMICAL 26 PCS
|
qty 3 |
Product not yet rated.