HHS PLUS 397g
0893106026083 1
Delivery
Extremely high-pressure-resistant semisynthetic oil. Despite high pressure loads and the shear movement of the base body, the lubricating film of the HHS Plus remains active and does not tear off.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
52 pieces in stock at Vaughan, ON as of 3:02 PM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 3:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Chemical Base | Semi-Synthetic Base Oil |
| VOC compliant | Yes |
| Contents | 397 g |
| Colour | Yellow |
| Temperature Range | -35 °C to +180 °C (-31 °F to +356 °F), temporarily: +200 °C (+392 °F) |
| Case Quantity | 12 |
| Pallet quantity | 672 |
| EAN | 4065746698252 |
Features
| Added protection against corrosion |
| Splash and saltwater-resistant, withstands weak acids and alkaline solutions. |
| Contains no silicone, resin or acid. |
Benefits & Advantage
| Versatile lubricating oil |
| High-pressure resistant |
| High creep capacity |
| Active adhesive effect: No throwing off of the lubricant with turning and rotating parts. |
Applications
Instructions
Notices
Documents & Videos
Review(s)
Product not yet rated.